75 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Rheem

Professional Classic® 75 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 75 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG7576N659381
  • Item #5105964
  • Manufacturer Part #PROG7575N659381
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Space saver design
  • Short heights and narrow jacket diameters offer the ultimate in installation flexibility
  • The tighter the commercial retrofit, the more you will appreciate how this water heater's compact size simplifies installations. Choose from 80% thermal efficiency models that range from 45,000 - 80,000 btu/h
  • Efficiency
  • Patented anode rods
  • Magnesium anode rods are used to ensure corrosion resistance for a long tank life
  • Proprietary steel formulation with a unique coat of high temperature porcelain enamel to maximize corrosion resistance resulting in a superior tank design
  • Patented technology
  • Automatic controls
  • Rigid foam insulation provides superior insulating qualities, improves efficiency and reduces operating costs. Our patented process of injecting foam into the insulating cavity adds additional durability
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
75100
Capacity:
75 gal
Collection:
Professional Classic®
Diameter:
26-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
71-7/8 in
Lining of Tank:
Rheemglas®
MBH:
75.1
Maximum Temperature:
160
Power Source:
Gas
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall