75 gal. Tall 75.1 MBH Residential Propane Water Heater

You last purchased this on
 
Rheem

Professional Classic Plus® 75 gal. Tall 75.1 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic Plus® 75 gal. Tall 75.1 MBH Residential Propane Water Heater

  • Fast #
  • Part #RPROG7576P636207
  • Item #5105980
  • Manufacturer Part #PROG7565P636207
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
75100
Capacity:
75 gal
Collection:
Professional Classic Plus®
Diameter:
26-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
110
Fuel Type:
Propane
Height:
71-7/8 in
Lining of Tank:
Rheemglas®
MBH:
75.1
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall