DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Parts warranty for 10 years
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem Prestige™ 21 in. 80% AFUE 6.5 Ton Two-Stage Downflow 1/2 hp Natural Gas Furnace

RGLEEAMKR

BTU:

SPECIFICATIONS

AMP
7.7
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Prestige™
Configuration
Downflow
Depth
28-6/10 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas
Height
34 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
75
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
17 to 33 Deg C (30 to 60 Deg F)
Tonnage
6.5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS