DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • To ensure quiet operation, unit offers an insulated blower compartment, a 2 stage gas valve, and a specially designed 2 speed draft inducer motor

Rheem Classic Plus™ 17-1/2 in. 80% AFUE 3 Tons 2-Stage Downflow 1/2 hp Natural/LP Gas Furnace

RGLQEAMER

BTU:

SPECIFICATIONS

AMP
7.1
ANSI Specifications
ANSI Z223.1
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Plus™
Configuration
Downflow
Depth
28-13/16 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Material
Aluminum, Stainless Steel
Max CFM
1200
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
19.4 to 36.1 Deg C (35 to 65 Deg F)
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS