DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years
  • Low profile 34" cabinet ideal for space constrained installations

Rheem 75 MBH 90+ Upflow Gas Furnace

RGRT07EMAES

MBH:

SPECIFICATIONS

BTU
75000
CEC Compliant
For Sale in CA
Configuration
Upflow
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Horsepower
1/2 hp
IsAcceptableImage
MBH
75
Phase
Single Phase
Power Source
AC, Gas
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS