DESCRIPTION

  • Conditional parts warranty for 10 years
  • Conditional unit replacement warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of all stainless steel for maximum corrosion resistance and thermal fatigue reliability
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations

Rheem RGTM Series 21 in. 95% AFUE 4 Ton Two-Stage Downflow and Horizontal 3/4 hp Natural or LP Gas and AC Furnace

RGTMERBGS

BTU:

SPECIFICATIONS

AMP
12
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGTM Series
Configuration
Downflow, Horizontal
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1600
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
30 to 60 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS