DESCRIPTION

  • Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes circuit breakers which meet UL and cUL requirements for service disconnect

Rheem RXBH Series Heater

RXBH1724BJ

Watts:

SPECIFICATIONS

Brand Model Compatibility
RP17 Series Air Handlers
Collection
RXBH Series
Depth
15-1/10 in
Energy Star Compliant
No
Height
5-4/5 in
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
7
Weight
3.5
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY