DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem Classic® Series 14 SEER R-410A Single-Stage Louvered Downflow and Horizontal Packaged Gas/Electric Unit

RRPLB0JK08E

Tonnage:

SPECIFICATIONS

BTU
30000
BTU Cooling Rating
29600 Btu/h
BTU Heat Rating
40000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
EER
11.1
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/2 hp
Length
50-13/16 in
MBH
30
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
409
Width
47-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS