DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem 8 kW 3 Tons 14 SEER R-410A Gas/Electric Packaged

RRPLB036JK08E

BTU Cooling Rating:

SPECIFICATIONS

AFUE
80.00
BTU
36000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
MBH
80
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
3 Tons
Volts
208/230V
Width
47-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS