DESCRIPTION

  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Parts warranty for 10 years

Rheem Prestige™ 21 in. 80% AFUE 4 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or LP Gas and AC Furnace

RGPEEBRQR

BTU:

SPECIFICATIONS

AMP
9.6
ANSI Specifications
ANSI Z223.1
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Prestige™
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1600
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
17 to 33 Deg C (30 to 60 Deg F)
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS