DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years

Rheem 80 MBH Packaged Gas or Electric Unit

RGEA14048AJT081AA

Tonnage:

SPECIFICATIONS

AFUE
81.00
BTU Heat Rating
80000 Btu/h
CEC Compliant
For Sale in CA
Communicating
Non-Communicating
Energy Star Compliant
Yes
Green
Energy Star, Yes
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY