DESCRIPTION

  • Bowl shaped bottom allows complete sediment draining
  • Lifetime limited tank warranty
  • Multiple layers of filament wound Fiberglass tank
  • Polyurethane envirofoam insulation helps reduce energy consumption
  • Seamless Polybutene tank impervious to rust and corrosion
  • Six year limited parts warranty
  • Thermally fused upper element provides protection against "dry-firing"

Rheem Marathon 85 gal. Electric Heater

RMR85245473406

Capacity:

SPECIFICATIONS

Capacity
85 gal
Collection
Marathon
Color Finish
White
Height
70-1/4 in
Power Source
Electric
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY