85 gal. Heavy Duty 18 kW Commercial Electric Water Heater
85 gal. Heavy Duty 18 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AFUE:
- 98.00 %
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 85 gal
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 57-11/16 in
- Maximum Temperature:
- 190
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- UL 1453
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 18 kW