DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years
  • Low profile 34" cabinet ideal for space constrained installations

Rheem RGRS Series 21 in. 93.5% AFUE Single-Stage Upflow 3/4 hp Natural or LP Gas and AC Furnace

RGRSEZAJS

BTU:

SPECIFICATIONS

AMP
9.5
BTU
105000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRS Series
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
105
Max CFM
2010
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
50 to 80 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS