DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years
  • Low profile 34" cabinet ideal for space constrained installations

Rheem 90% AFUE Upflow Gas Furnace

RGRSEZAJS

MBH:

SPECIFICATIONS

AFUE
92.00
BTU
105000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Upflow
Energy Star Compliant
Yes
Green
Energy Star, Yes
Horsepower
3/4 hp
MBH
105
Phase
Single Phase
Power Source
AC
Stages
Two
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS