DESCRIPTION

  • Can be installed to utilize either indoor or outdoor combustion air
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • Diagnostic history for troubleshooting
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • In order to save time and money, replacement automotive style fuses can be utilized instead of replacing the entire control board
  • LED display easily shows system operating status codes and diagnostic codes
  • Limited lifetime conditional unit replacement warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Low speed constant fan

Rheem Prestige™ 95.4% AFUE Two-Stage Upflow 1 hp Natural or LP Gas Furnace

RGFGEZCMS

BTU:

SPECIFICATIONS

AMP
12
BTU
90000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Prestige™
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1 hp
Ignition System
Electronic Ignition
MBH
90
Material
Aluminum, Stainless Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
22.8 to 38.9 Deg C (40 to 70 Deg F)
Tonnage
7.5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS