DESCRIPTION

  • Complies with SCAQMD Rule 1146.2 for low NOx emissions
  • Low NOx burner
  • Multiple water connection options
  • Short floor-to-vent heights
  • Small jacket diameters
  • System Sentinel LED diagnostic system
  • Universal space saver design results in greater installation flexibility
  • Universal tank design maximizes installation adaptability

Rheem 91 gal. Water Heater

RGN91200478678

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
199900
CEC Compliant
For Sale in CA
Capacity
91 gal
Color Finish
Grey
Diameter
26-1/4 in
Fuel Type
Natural Gas
Height
76-5/16 in
MBH
199
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY