DESCRIPTION

  • 4 way multi-poise design
  • Blower shelf design, serviceable in all furnace orientations
  • CSA certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Hemmed edges on cabinet and doors
  • Low profile 34" cabinet ideal for space constrained installations
  • Pre marked hoses, insures proper system drainage
  • Replaceable collector box
  • Vent with 2" or 3" PVC

Rheem 92% AFUE 14 in. Single Stage Gas Furnace

R92PA1314MSA

MBH:

SPECIFICATIONS

AFUE
92.00
BTU
42000
CSA Certified
Yes
Configuration
Multi
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Volts
115V
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS