DESCRIPTION

  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Blower shelf design serviceable in all furnace orientations
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Integrated control boards feature dip switches for easy system set up
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Replaceable collector box
  • Self priming condensate trap

Rheem 92% AFUE Single Stage Gas Furnace

R92PA1317MSA

MBH:

SPECIFICATIONS

AFUE
92.00
BTU
42000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Multi
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Volts
115V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS