199.9 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
95 Tankless Series 199.9 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 95 Tankless Series
- Condensing:
- No
- Depth:
- 8-7/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 23-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- MBH:
- 199.9
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Vent Free
- Water Heater Type:
- Tankless
- Width:
- 13-7/8 in