DESCRIPTION
- Includes copper fittings that may be needed by the installing technician
- Inlet flow deflector to guide refrigerant toward accumulator wall for smooth flow and gradual expansion, and protective screen and orifice assembly to prevent foreign particles and contaminants from affecting metering function
- U-tube design allows for maximum flow of refrigerant with minimum pressure drop and oil entrapment
Rheem Accumulator
R832253773
Length:
SPECIFICATIONS
- Fitting Size 1
- 5/8 in
- Fitting Sizes
- 5/8 in
- Length
- 13-3/4 in
- Maximum Pressure
- 300 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday