Rheem

Achiever® 5 Tons 13 SEER R-410A 3-Phase Commercial Packaged Gas or Electric Unit

Part #RKNNA060DL13E  |  Manufacturer Part #RKNN-A060DL13E

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU: 135000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 135000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: Achiever®

Configuration: [Vertical, Horizontal]

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 35 in

Length: 75-17/32 in

MBH: 135

Max CFM: 2250

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V

Width: 46-1/2 in