Rheem

Classic Plus™ 17-1/2 in. 70000 BTU 95% AFUE 3 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace

Part #R95TA0701317MSA  |  Manufacturer Part #R95TA0701317MSA

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • Blower shelf design serviceable in all furnace orientations
  • Replaceable collector box
  • Integrated control boards feature dip switches for easy system set up
  • Self priming condensate trap
  • Single speed 8-pole fan motor designed for low speed, quiet, energy-saving operation
  • Limited lifetime heat exchanger warranty

Specifications

AFUE: 95.00

AMP: 10

BTU: 70000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Plus™

Condensing: No

Configuration: Multi

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 70

Max CFM: 1198

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in