95% AFUE - 115,000 BTU - Multi-Position - Furnace
Classic Plus® Series 95% AFUE - 115,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 95% residential gas furnace CSA certified
- 4 way multi-poise design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Industry-first PlusOne™ diagnostics
- Rheem-exclusive PlusOne™ ignition system
- Rheem-exclusive PlusOne™ water management system
- Models R95TA060 and R95TA115 gas furnaces have earned the ENERGY STAR® in the U.S. and Canada
- ECM motor
- Pre marked hoses - insures proper system drainage
- Blower shelf design - serviceable in all furnace orientations
Specifications
- AFUE:
- 95.00 %
- AMP:
- 8.3, 14, 20
- BTU:
- 112000
- BTU Heat Rating:
- 106400 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1748 ft3/min
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 112
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in