80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
Rheem

Classic Plus® Series 80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Classic Plus® Series 80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801TA125524MXA
  • Item #5123231
  • Manufacturer Part #R801TA125524MXA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Blower shelf design serviceable in all furnace orientations
  • QR codes for quick access to product information from your smart phone or tablet
  • Low profile 34" cabinet ideal for space constrained installations
  • Solid doors provide quiet operation
  • Heat exchanger warranty for 20 years
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
11
ANSI:
ANSI Z223.1
BTU:
125000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Coating:
Aluminum
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
29-14/25 in
Emission:
Low NOx
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
125
Max CFM:
1934 cfm
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
35 to 65 Deg F
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
115V
Width:
24 in