• Cart

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem Classic Plus™ 14 in. 50000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas and AC Furnace

RGPQ05EAUER

BTU:

50000

SPECIFICATIONS

AMP
7.1
ANSI Specifications
ANSI Z223.1
BTU
50000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Plus™
Condensing
No
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
50
Max CFM
1200
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
13.9 to 30.6 Deg C (25 to 55 Deg F)
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
14 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS