5 Tons 14 SEER Commercial Packaged Air Conditioner
Classic® RACA13 Series 5 Tons 14 SEER Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 59000
- BTU Cooling Rating:
- 59000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- Classic® RACA13 Series
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 79 dB
- EER:
- 11.6
- MBH:
- 59
- Max CFM:
- 2000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V