DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Rheem Classic® RGEA14 Series 14 SEER 2.5 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

RGEA1430AJD081AAJA

Manufacturer Part #: RGEA14030AJD081AAAJA

Tonnage:

2.5 Tons

SPECIFICATIONS

AFUE
81.00
AMP
20, 30
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
80000 Btu/h
Coil Type
Aluminum Fin
Collection
Classic® RGEA14 Series
Communicating
Non-Communicating
Compressor Type
Scroll
Configuration
Downflow, Horizontal
EER
12
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
MBH
30
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
2.5 Tons
Type
RGEA1430AJD081AAJA
UL Listed
Yes
Volts
208/230V
Weight
408
Width
52-7/16 in

Print