Rheem

Classic® RGEA14 Series 14 SEER 3 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

Part #RGEA14036AJD06X  |  Manufacturer Part #RGEA14-036AJD-06X

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: 22, 25, 35

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 60000 Btu/h

Coil Type: Aluminum Fin

Collection: Classic® RGEA14 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Downflow, Horizontal

Decibel Rating dB : 76 dB

EER: 11.8

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 35-15/16 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 47-1/2 in

MBH: 36

Max CFM: 2700

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 411

Width: 52-7/16 in