DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll® compressors for maximum efficiency and quiet operation
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
  • One-piece top with a deep flange to help keep water out of the unit
  • Supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
  • Access panels have weep holes and channels to further help manage water run-off
  • Shipped ready for horizontal application
  • Easily accessible blower section complete with slide-out blower
  • Refrigerant connections are conveniently located for easy service diagnostics
  • Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube or aluminum fin coils

Rheem Classic® RGEA14 Series 14 SEER 2.5 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

RGEA14030AJD081AA

Manufacturer Part #: RGEA14030AJD081AA

Tonnage:

SPECIFICATIONS

AFUE
81.00
AMP
20, 30
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
80000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
Classic® RGEA14 Series
Communicating
Non-Communicating
Compressor Type
Scroll
Configuration
Downflow, Horizontal
EER
12
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
MBH
30
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
408
Width
52-7/16 in

Print

DOCUMENTS