Classic® RKPN Series 3 Tons 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA036JK12E  |  Item #5058402  |  Manufacturer Part #RKPN-A036JK12E

Tonnage:

3 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 120000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 120000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Depth: 46-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

MBH: 120

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Width: 75-17/32 in