Classic® RKPN Series 3 Tons 36.2 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA036JK08E  |  Item #5108968  |  Manufacturer Part #RKPN-A036JK08E

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 36200 Btu/h

BTU Heat Rating: 80000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Compressor Type: Scroll

Configuration: Convertible

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 80

Max CFM: 3680

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 507