Classic® RKPN Series 4 Tons 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA048JK13E  |  Item #5058400  |  Manufacturer Part #RKPN-A048JK13E

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 135000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 135000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Depth: 46-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

MBH: 135

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Width: 75-17/32 in