Classic® RKPN Series 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA060DK13EAJA  |  Item #7261665  |  Manufacturer Part #RKPNA060DK13EAJA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 135000 Btu/h

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Decibel Rating dB : 83 dB

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 135

Max CFM: 2000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V