Classic® RKPN Series 5 Tons 60 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA060JK10EAJA  |  Item #7207350

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [43, 50, 60]

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 83 dB

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/3 hp

Ignition System: Electric Ignition

Length: 48-1/16 in

MBH: 100

Max CFM: 3930

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 552

Width: 76-1/4 in