Classic® RKPN Series 5 Tons 63 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA060CL10E  |  Item #5048657  |  Manufacturer Part #RKPN-A060CL10E

Tonnage:

5 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [16.8, 2.6]

BTU: 100000

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Decibel Rating dB : 78 dB

EER: 9.3

Energy Star Compliant: No

Fuel Type: Propane

MBH: 100

Max CFM: 3700

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V