Classic® RKPN Series Commercial Heat Pump Condenser

Part #RKPNA060JK13E  |  Item #5058401  |  Manufacturer Part #RKPN-A060JK13E

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

CEC Compliant: For Sale in CA

Collection: Classic® RKPN Series

Depth: 75-1/2 in

Energy Star Compliant: No

Height: 35 in

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

Volts: 208/230V

Width: 46-1/2 in