Rheem

Classic® RRPL Series 14 SEER 2 Tons Single-Stage Condenser Packaged Gas/Electric

Part #RRPLB024JK06E  |  Item #3265399  |  Manufacturer Part #RRPL-B024JK06E

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AFUE: 80.00

BTU: 24000

BTU Cooling Rating: 24400 Btu/h

BTU Heat Rating: 40000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Condenser

Collection: Classic® RRPL Series

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 76 dB

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-15/16 in

Horsepower: 1/3 hp

Length: 47-1/2 in

MBH: 24

Max CFM: 2500

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 385

Width: 52-7/16 in