2.5 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Classic® Series 2.5 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All models feature Scroll® compressors for maximum efficiency and quiet operation. 5 Ton RGEA15 models feature UltraTech™ scroll 2-stage compressors with Comfort Alert™ diagnostics (see below), high/low pressure switches, and hard start kits
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Easily accessible blower section complete with slide-out blower
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models
- Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
- One-piece top with a deep flange to help keep water out of the unit
- Micro Channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. Its easier to clean and has a more robust surface
- Refrigerant connections are conveniently located for easy service diagnostics
Specifications
- AFUE:
- 81.00 %
- AMP:
- 12.8, 21, 30, 64
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 50-13/16 in
- EER:
- 11
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 52 in
- MBH:
- 30
- Max CFM:
- 2500 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 47-1/2 in