Classic® Series 14 SEER 2.5 Tons Single-Stage R-410A 1/8 hp Heat Pump Condenser

Part #RP1430AJPNA  |  Item #7217299  |  Manufacturer Part #RP1430AJPNA

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [1, 12.8, 19, 25, 30, 67.8]

Auto Switching Heat Cool : No

BTU Cooling Rating: 30000 Btu/h

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: [Horizontal, Vertical]

Decibel Rating dB : 72.6 dB

Depth: 29-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.2

Height: 25 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 3852

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 29-3/4 in