Classic® Series 14 SEER 3 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser

Part #RP1436AJPNA  |  Item #7217297  |  Manufacturer Part #RP1436AJPNA

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [3.50, 15.4, 25, 30, 40, 83.9]

Auto Switching Heat Cool : No

BTU Cooling Rating: 36000 Btu/h

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: [Horizontal, Vertical]

Decibel Rating dB : 74.8 dB

Depth: 33-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.2

Height: 27 in

Horsepower: 1/6 hp

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 3121

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Width: 33-3/4 in