Rheem
Classic® Series 14 SEER 5 Tons Single-Stage R-410A 1/5 hp Heat Pump Condenser
Part #RP1460AJPNA | Item #7217300 | Manufacturer Part #RP1460AJPNA
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: [1, 23.7, 34, 45, 60, 152.5]
Auto Switching Heat Cool : No
BTU Cooling Rating: 60000 Btu/h
Collection: Classic® Series
Communicating: Non-Communicating
Compressor Type: Scroll
Configuration: [Horizontal, Vertical]
Decibel Rating dB : 74.6 dB
Depth: 33-3/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 8.2
Height: 39 in
Horsepower: 1/5 hp
Liquid Line OD : 3/8 in
MBH: 60
Max CFM: 3654
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Tonnage: 5 Tons
UL Listed: Yes
Volts: 208/230V
Width: 33-3/4 in