Classic® Series 2 Tons 14 SEER R-410A Two-Stage Spine Fin Horizontal Gas/Electric Packaged Unit
Part #RGEA140AJD06XAA | Manufacturer Part #RGEA14024AJD06XAA
Tonnage:
Please select
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Motor compressor warranty for 10 years
- Conditional parts warranty for 10 years
Specifications
AFUE: 81.00
AMP: [17, 20, 25]
BTU: 60000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 60000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Spine Fin
Collection: Classic® Series
Communicating: Non-Communicating
Compressor Type: Scroll
Configuration: Horizontal
Decibel Rating dB : 76 dB
EER: 11.6
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 35-15/16 in
Horsepower: 1/3 hp
Ignition System: Direct Spark Ignition
Length: 52-7/16 in
MBH: 60
Max CFM: 2500
Phase: Single Phase
Power Source: [Gas, Electric]
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 2 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 403
Width: 47-1/2 in