Rheem
Classic® Series 1.5 Ton 15 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
Part #RP1518BJ1NA | Item #5137946 | Manufacturer Part #RP1518BJ1NA
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Conditional parts warranty for 10 years
Specifications
Auto Switching Heat Cool : No
BTU Cooling Rating: 18000 Btu/h
BTU Heat Rating: 15700 Btu/h
Collection: Classic® Series
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 75.2 dB
Depth: 29-3/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 25 in
Horsepower: 1/8 hp
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 18
Max CFM: 2411
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 15
Sound Blanket: No
Stages: Single
Suction Line OD : 3/4 in
Tonnage: 1.5 Tons
Type: RP1518BJ1NA
UL Listed: Yes
Volts: 208/230V
Width: 29-3/4 in