Classic® Series 17-1/2 in. 70000 BTU 90% AFUE 6 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace

Part #R92PA070317MSA  |  Item #5108910  |  Manufacturer Part #R92PA070317MSA

BTU:

70000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 90.00

BTU: 70000

Collection: Classic® Series

Condensing: No

Configuration: Multi

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Horsepower: 1/2 hp

MBH: 70

Max CFM: 1318

Power Source: Gas

Stages: Single

Temperature Range: 22 to 39 Deg C (40 to 70 Deg F)

Tonnage: 6 Tons

UL Listed: No

Width: 17-1/2 in