Classic® Series 17-1/2 in. 75000 BTU 80% AFUE 4 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #R801SA075417ZSA  |  Item #4891969  |  Manufacturer Part #R801SA075417ZSA

Call for Pricing

BTU:

75000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • QR codes for quick access to product information from your smart phone or tablet
  • Conditional parts warranty for 10 years
  • Heat exchanger warranty for 20 years

Specifications

AFUE: 80.00

AMP: 11

ANSI Specifications: ANSI Z223.1

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic® Series

Condensing: No

Configuration: Downflow, Horizontal

Depth: 28-1/32 in

Emission: Standard Nox

Energy Star Compliant: No

Fan Speeds: 3

Fuel Type: Natural Gas, Propane

Height: 34 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

MBH: 75

Material: Aluminized Steel

Max CFM: 1650

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 25 to 55 Deg F

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in