Classic® Series 2 Tons 14 SEER R-410A Single-Stage Evaporator Horizontal Gas/Electric Packaged Unit

Part #RGEA1424AJD061AAJA  |  Item #5050468  |  Manufacturer Part #RGEA14024AJD061AAAJA

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Specifications

AFUE: 81.00

AMP: [17, 20, 25]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 76 dB

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-15/16 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 52-7/16 in

MBH: 24

Max CFM: 2500

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 2 Tons

Type: RGEA1424AJD061AAJA

UL Listed: Yes

Volts: 208/230V

Weight: 403

Width: 47-1/2 in