2 Tons 14 SEER R-410A Single-Stage Spine Fin Horizontal Gas/Electric Packaged Unit
Classic® Series 2 Tons 14 SEER R-410A Single-Stage Spine Fin Horizontal Gas/Electric Packaged Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scroll® compressors for maximum efficiency and quiet operation
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easily accessible blower section complete with slide-out blower
- Access panels have weep holes and channels to further help manage water run-off
- Shipped ready for horizontal application
- Supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
- One-piece top with a deep flange to help keep water out of the unit
- Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube or aluminum fin coils
- Refrigerant connections are conveniently located for easy service diagnostics
Documents
Specifications
- AFUE:
- 81.00 %
- AMP:
- 17, 20, 25
- BTU:
- 60000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.6
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 52-7/16 in
- MBH:
- 60
- Max CFM:
- 2500 cfm
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 47-1/2 in