Classic® Series 21 in. 90000 BTU 95% AFUE 4 Ton Single-Stage Upflow 3/4 hp Natural or Propane Furnace

Part #RGRCEZAJS  |  Manufacturer Part #RGRC-09EZAJS

BTU:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Green

Documents

Specifications

AFUE: 95.00

AMP: 9.5

BTU: 90000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic® Series

Condensing: Yes

Configuration: Upflow

Depth: 28-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 5

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

MBH: 90

Material: [Aluminized Steel, Stainless Steel]

Max CFM: 1820

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 21 in