Rheem
Classic® Series 24-1/2 in. 150000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace
Part #R801SA150524MSA | Item #4891967 | Manufacturer Part #R801SA150524MSA
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Solid doors provide quiet operation
- Low profile 34" cabinet ideal for space constrained installations
- Blower shelf design serviceable in all furnace orientations
- QR codes for quick access to product information from your smart phone or tablet
- Conditional parts warranty for 10 years
- Heat exchanger warranty for 20 years
Documents
Specifications
AFUE: 80.00
AMP: 9.3
ANSI Specifications: ANSI Z223.1
BTU: 150000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Classic® Series
Condensing: No
Configuration: [Upflow, Horizontal]
Depth: 28-1/32 in
Energy Star Compliant: No
Fan Speeds: 4
Fuel Type: [Natural Gas, Propane]
Height: 34 in
Horsepower: 3/4 hp
Ignition System: Direct Spark Ignition
MBH: 150
Material: Aluminized Steel
Max CFM: 1900
Phase: Single Phase
Power Source: Gas
Stages: Single
Temperature Range: 45 to 75 Deg F
Tonnage: 5 Tons
UL Listed: No
Volts: 115V
Width: 24-1/2 in